X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKESS907SSS "Architect Series II" Electric Range

Item: KKESS907SSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Radiant
Control Location Front
Control Type Glass Touch
Fuel Type Electric
Overall Depth 27-1/4"
Overall Height 35-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/40A
Temperature Management System Even-Heat True Convection
Range Configuration Range with Warming Drawer
Control Features Keep Warm
Convection Bake
Melt & Hold
Temperature Probe
Bake
Dehydrate
Convection Roast
Convection Broil
Bread Proofing
Number of Burners 4