X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKESK901SSS "Architect Series II" Electric Range

Item: KKESK901SSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceramic Glass
Burner Type Radiant
Control Location Front
Control Type Glass Touch
Fuel Type Electric
Overall Depth 27-1/4"
Overall Height 35-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/40A
Range Configuration Range with Storage Drawer
Control Features Bread Proofing
Bake
Number of Burners 4