X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKERS505XBL "Architect Series II" Electric Range

Item: KKERS505XBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 6.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Ceran Glass
Burner Type Radiant
Control Location Backsplash
Control Type Electronic Touch
Fuel Type Electric
Weight 225 lbs
Overall Depth 28-1/2"
Overall Height 47-1/8"
Overall Width 29-15/16"
Volts/Hertz/Amps 220V/40A
Temperature Management System Even-Heat True Convection
Range Configuration Double Oven Range
Control Features Bake
Convection Broil
Convection Bake
Bread Proofing
Slow Cook
Convection Roast
Indicator Lights Hot Surface Indicator
Number of Burners 5
Cutout Dimensions 30 x 36 x 24