X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKERS303BWH "Architect Series II" Electric Range

Item: KKERS303BWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 6.2cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Interior Light Yes
Cooktop Material Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Fuel Type Electric
Overall Depth 27-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 120/240 or 120/208V / 60Hz
Temperature Management System Even-Heat Technology
Range Configuration Range with Storage Drawer
Control Features Delay Cooking
Convection Bake
Convection Broil
Convection Roast
Keep Warm
Bread Proofing
EasyConvect Conversion System
Number of Burners 5