X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEMS309BBL "Architect Series II" Oven / Microwave Combo

Item: KKEMS309BBL
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 6.4cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 24D x 41-5/16H x 28-1/2W
Weight 227 lbs
Overall Depth 26-15/16"
Overall Height 42-9/16"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Glass Touch Display
Control Features Control Lock
CleanBake Hidden Element
Even-Heat Preheat
EasyConvect Conversion System
Temperature Management System Even-Heat Technology