X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKECD867XBL "Architect Series II" Electric Cooktop

Item: KKECD867XBL
Finish: Black
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 18-7/16"
Overall Width 35-1/2"
Overall Depth 22"
Cooktop Material Glass Ceramic
Number of Burners 5
Indicator Lights Hot Surface Indicator
Cooktop Control Features Warm Zone
Control Type Push To Turn
Fuel Type Electric
Venting System Downdraft
Volts/Hertz/Amps 240V/60Hz/40A
CFM 400 CFM