X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKECC056RBL "Architect Series II" Electric Cooktop

Item: KKECC056RBL
Finish: Black

Price: $668.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 3-1/16"
Overall Width 16-9/16"
Overall Depth 21-5/16"
Cooktop Material Ceramic Glass
Number of Burners 2
Burner Type Smoothtop
Indicator Lights Hot Surface Indicator Light
Control Type Infinite Heat Control
Fuel Type Electric
Volts/Hertz/Amps 240/208V/60Hz