X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEBS279BWH "Architect Series II" Double Electric Wall Oven

Item: KKEBS279BWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 3.8cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 24D x 50-1/4H x 25-1/2W
Weight 245 lbs
Overall Depth 26-3/4"
Overall Height 51-1/4"
Overall Width 27"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Glass Touch Display
Control Features EasyConvect Conversion System
Control Lock
CleanBake Hidden Element
Temperature Management System Even-Heat Technology
Wattage 4000 Watts