X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKEBS179BWH "Architect Series II" Single Electric Wall Oven

Item: KKEBS179BWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.3cu ft
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 24D x 28H x 25-1/2W
Weight 138 lbs
Overall Depth 26-3/4"
Overall Height 28-3/4"
Overall Width 27"
Volts/Hertz/Amps 240V/60Hz/30A
Control Type Glass Touch Display
Control Features CleanBake Hidden Element
EasyConvect Conversion System
Control Lock
Temperature Management System Even-Heat Technology
Wattage 4000 Watts