X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDTE704DPA "Architect Series II" Built-In Dishwasher

Item: KKDTE704DPA
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Overall Height 34-1/2"
Overall Depth 24-3/4"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles Light
Express Wash
Tough
ProWash
Rinse Only
Normal
Decibel Rating 40dBA
Dishwasher Options Top Rack Wash
ProScrub Trio
ProDry
Sani Rinse
Hi Temp Wash
4 Hour Delay
Control Lock
CEC Approved Yes