X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDTE404DWH "Architect Series II" Built-In Dishwasher

Item: KKDTE404DWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Overall Height 34-1/2"
Overall Depth 27-1/2"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles Express Wash
Tough
Normal
ProWash
Rinse Only
Light
Decibel Rating 42dBA
Dishwasher Options ProScrub Trio
Hi Temp Wash
4 Hour Delay
Sani Rinse
Control Lock
ProDry
CEC Approved Yes