X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKDTE304DPA "Architect Series II" Built-In Dishwasher

Item: KKDTE304DPA
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Overall Height 34-1/2"
Overall Depth 24-3/4"
Overall Width 23-7/8"
Control Type Electronic Capacitive Touch
Dishwasher Cycles Normal
ProWash
Light
Express Wash
Tough
Rinse Only
Decibel Rating 45dBA
Dishwasher Options Control Lock
ProScrub
Sani Rinse
Hi Temp Wash
4 Hour Delay
Heated Dry