X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKDDC24RVS "Architect Series II" Compact Refrigerator

Item: KKDDC24RVS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.1cu ft
Refrigerator Capacity 5.1cu ft
Interior Light Yes
Overall Depth 27"
Overall Height 34-3/4"
Overall Width 23-3/4"
Volts/Hertz/Amps 115V/60Hz/20A
Control Type Electronic Controls
Eco-Friendly Energy Star
CEC Approved Yes
Cord Length 60
Features Double-Drawer Refrigerator