X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBRC36FTS "Architect Series II" Bottom Freezer Refrigerator

Item: KKBRC36FTS
Finish: Stainless Steel

Price: $7,021.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 20.5cu ft
Refrigerator Capacity 15.3cu ft
Freezer Capacity 5.1cu ft
Temperature Management System ExtendFresh Plus
Defrost Type Pulsed
Ice Maker Type Automatic WIth Ice Drawer
Number of Refrigerator Door Shelves 5
Number of Refrigerator Drawers 2
Overall Depth 27-1/4"
Overall Height 83-3/8"
Overall Width 35-1/4"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Built-In
Control Type Glass-Touch Electronic
Depth With Door Open 59"
Star-K Compliant Yes
Eco-Friendly Energy Star
CEC Approved Yes
Features Dual Magna Seal
Door Alarm
Indicator Lights Water Filter Change
Refrigerator Features ClearVue Slide N Lock Door Storage
Adjustable SpillClean Glass Shelves
Water/Ice Filter Type AquaSense Filtration System By PUR