X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBMS1454BWH "Architect Series II" Built-In

Item: KKBMS1454BWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.4cu ft
Installation Type Built-In
Control Type Electronic Controls w/Graphic Display
Microwave Watts 1000 Watts
Overall Depth 21-1/4"
Overall Height 17-7/8"
Overall Width 23-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Keep Warm
Sensor One-Touch Auto Cook
Auto Reheat
Control Lock
Auto Defrost
Add-A-Minute
Cutout Dimensions 21-3/4D x 17-5/8H x 22-1/4W
Included Features 27