X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBLS22KCMS "Architect Series II" Bottom Freezer Refrigerator

Item: KKBLS22KCMS
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.9cu ft
Refrigerator Capacity 15.6cu ft
Freezer Capacity 6.3cu ft
Temperature Management System ExtendFresh
Ice Maker Type Optional
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 2
Overall Depth 33-3/8"
Overall Height 70"
Overall Width 32-3/4"
Star-K Compliant Yes
Eco-Friendly Energy Star
Features Reversible Door Swing
Included Features Adjustable SpillClean Glass Shelves
Humidity-Controlled Crispers
Interior Light Yes