X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKBLS19KCMS "Architect Series II" Bottom Freezer Refrigerator

Item: KKBLS19KCMS
Finish: Monochromatic Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18.5cu ft
Refrigerator Capacity 12.9cu ft
Freezer Capacity 5.6cu ft
Temperature Management System ExtendFresh
Ice Maker Type Optional
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 2
Overall Depth 33-3/8"
Overall Height 67"
Overall Width 29-3/4"
Star-K Compliant Yes
Eco-Friendly Energy Star
Features Reversible Door Swing
Included Features Adjustable SpillClean Glass Shelves
Humidity-Controlled Crispers
Interior Light Yes