X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



KitchenAid KKBFS22ECBL "Architect Series II" French Door Refrigerator

Item: KKBFS22ECBL
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.7cu ft
Refrigerator Capacity 15.38cu ft
Freezer Capacity 6.3cu ft
Interior Light Yes
Temperature Management System ExtendFresh
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 2
Overall Depth 34-7/16"
Overall Height 70-1/8"
Overall Width 32-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15A
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal Water Only
Included Features FreshChill Temperature Controlled Deli Locker
CEC Approved Yes