X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKBFS20ECBL "Architect Series II" French Door Refrigerator

Item: KKBFS20ECBL
Finish: Black-on-Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19.6cu ft
Refrigerator Capacity 14.1cu ft
Freezer Capacity 5.5cu ft
Temperature Management System ExtendFresh
Ice Maker Type Factory Installed
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Number of Freezer Storage Baskets 2
Overall Depth 29-3/8"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Counter-Depth
Eco-Friendly Energy Star
Water/Ice Dispenser Type Internal Water Only
CEC Approved Yes
Included Features FreshChill Temperature Controlled Deli Locker
Filtration System- Filtered by PUR