X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

KitchenAid KKBCS24RSSS "Architect" Beverage Center

Item: KKBCS24RSSS
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Unit Capacity 22 Bottle
Installation Type Freestanding
Built-In
Overall Depth 26-3/8"
Overall Height 35-1/8"
Overall Width 23-3/4"
Volts/Hertz/Amps 120V / 60Hz / 15 or 20 Amps
Features 3 Temperature Zones
Cord Length 60