X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9708OZLED "Mount Vernon" Outdoor Entrance Wall Light

Item: KK9708OZLED
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $420.00

Price: $308.28



Details and Dimensions

Height 16-3/4"
Width 7-1/2"
Extension From Wall 8-1/4"
Number of Bulbs 28
Bulb Type LED
Glass Type Clear Seedy
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Wet
Voltage 120V
Weight 4 lbs