X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9234AZ "Cans & Bullets" Outdoor Entrance Wall Light

Item: KK9234AZ
Finish: Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $87.00

Price: $58.03 (Pricing is for Architectural Bronze)




Details and Dimensions

Height 7"
Width 4-1/2"
Extension From Wall 7"
Backplate Dimension 4-7/8'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 65 W
Total Fixture Wattage 65 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum