X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9099RZ "Salisbury" Outdoor Entrance Wall Light

Item: KK9099RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 42"
Width 15"
Extension From Wall 20"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Weight 50 lbs