Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9081RZ "Courtyard" Outdoor Entrance Wall Light

Item: KK9081RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,355.00

Price: $1,728.57 (Pricing is for Rubbed Bronze)

Details and Dimensions

Height 46-3/4"
Width 15"
Extension From Wall 20"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Weight 47 lbs