X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9060RZ "Courtyard" Outdoor Entrance Wall Light

Item: KK9060RZ
Finish: Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $1,497.00

Price: $1,098.80 (Pricing is for Rubbed Bronze)



Details and Dimensions

Height 40-1/2"
Width 13-1/2"
Extension From Wall 16-1/2"
Backplate Dimension 9-3/4'' W x 25-1/4'' H
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Clear Seedy
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 35 lbs
UL Listed Yes