Kichler KK74254 "Clayton" Floor Lamp
| Item: | KK74254 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $280.14
Details and Dimensions
| Height | 60-1/2" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Soft Fabric |
| Shade Material | Fabric |
| Switch Type | 3-Way Turn |
| Weight | 20 lbs |
| Features | • Clear Glass Tray |


