X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70940CA "Tollington" Swing Arm Lamp

Item: KK70940CA
Finish: Antique Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 7 lbs