X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK65421 "Denman" Entrance / Foyer Pendant

Item: KK65421
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,197.00

Price: $878.60



Details and Dimensions

Height 28-3/4"
Width 16"
Length 22-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Chain Length 72"
Voltage 120V
Weight 21 lbs
Lamp Type A19