X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK6048NI "Newport" Outdoor Entrance Wall Light

Item: KK6048NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/4"
Width 9-1/4"
Extension From Wall 3-3/4"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 30 W
Total Fixture Wattage 60 W
Voltage 120V
Weight 4 lbs