X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5085CH "Hendrik" 4 or more Bulb Bathroom Light

Item: KK5085CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-3/4"
Width 43"
Extension From Wall 6-1/2"
Number of Bulbs 5
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Voltage 120V
Weight 14 lbs