X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49202BKFL "Tremillo" Outdoor Entrance Wall Light

Item: KK49202BKFL
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $357.00

Price: $262.04




Details and Dimensions

Height 17-1/4"
Width 8-1/2"
Extension From Wall 9-3/4"
Backplate Dimension 8-1/10'' W x 8-2/5'' H
Height From Center Of Wall Opening 7-1/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Satin Etched Cased Opal Glass
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Wet
Weight 12 lbs