X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49125AVIFL "Camden" Outdoor Ceiling Mounted Light

Item: KK49125AVIFL
Finish: Anvil Iron
Online Availability: Available for immediate shipment

List Price: $211.50

Price: $155.24



Details and Dimensions

Height 5-1/2"
Width 9-3/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Opal Etched
Voltage 120V
Construction Cast Aluminum
Weight 4 lbs