Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42456OZCLR "Everly" Mini Pendant

Item: KK42456OZCLR
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $204.00

Price: $149.74 (Pricing is for Olde Bronze)

Details and Dimensions

Height 14"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 5 lbs