X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42456CHCLR "Everly" Mini Pendant

Item: KK42456CHCLR
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $204.00

Price: $149.74 (Pricing is for Chrome)



Details and Dimensions

Height 14"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 5 lbs