X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42440AP "Sayre" Down Light Pendant

Item: KK42440AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $555.00

Price: $407.37 (Pricing is for Antique Pewter)



Details and Dimensions

Height 12-1/4"
Width 18"
Number of Bulbs 1
Bulb Type A21 Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Chain Length 36"
Voltage 120V
Weight 11 lbs