X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42329OZCS "Everly" Down Light Pendant

Item: KK42329OZCS
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $447.00

Price: $328.10 (Pricing is for Olde Bronze)



Details and Dimensions

Height 16"
Width 19"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 13 lbs
Lamp Type A19