Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42328OZCS "Everly" Down Light Pendant

Item: KK42328OZCS
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $315.00

Price: $231.21 (Pricing is for Olde Bronze)

Details and Dimensions

Height 11-1/2"
Width 12-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seedy
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 6 lbs