X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42167OZMER "Everly" Mini Pendant

Item: KK42167OZMER
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $214.50

Price: $157.44 (Pricing is for Olde Bronze)




Details and Dimensions

Height 9-3/4"
Width 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 4 lbs
Lamp Type A19