X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42141OZCLR "Everly" Mini Pendant

Item: KK42141OZCLR
Finish: Olde Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 15-3/4"
Width 10-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 6 lbs