X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42071APW "Stafford" Mini Pendant

Item: KK42071APW
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $187.50

Price: $125.06 (Pricing is for Antique Pewter)



Details and Dimensions

Height 14"
Width 14-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Chain Length 72"
Voltage 120V
Weight 6 lbs
Lamp Type A19