X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42047CHSMK "Everly" Mini Pendant

Item: KK42047CHSMK
Finish: Chrome
Online Availability: Please call for availability.

List Price: $327.00

Price: $240.02



Details and Dimensions

Height 18-1/4"
Width 8-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Smoke
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 5 lbs