X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42044OZMER "Everly" Down Light Pendant

Item: KK42044OZMER
Finish: Olde Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $270.00

Price: $198.18 (Pricing is for Olde Bronze)



Details and Dimensions

Height 10-3/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 36"
Voltage 120V
Weight 4 lbs