Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK3678OZFL "Olympia" Semi Flush Mount Ceiling Light

Item: KK3678OZFL
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 18"
Diameter 18"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Sunset Marble (OZ), Satin Etched White (AP)
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Dry
Voltage 120V