Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3678OZW "Olympia" Semi Flush Mount Ceiling Light

Item: KK3678OZW
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $315.00

Price: $231.21 (Pricing is for Olde Bronze)

Details and Dimensions

Height 12"
Width 18"
Diameter 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Satin Etched (NI, OZW, DBK), Sunset Marble (OZ)
Shade Material Glass