X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3623OZFL "Dover" Semi Flush Mount Ceiling Light

Item: KK3623OZFL
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Etched Seedy (NI), Sunset Marble (OZ), Satin Etched White (TZ)
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Dry
Voltage 120V
Weight 5 lbs