Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3278OZFL "Olympia" Up Light Pendant

Item: KK3278OZFL
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $552.00

Price: $368.18 (Pricing is for Olde Bronze)

Details and Dimensions

Height 21"
Width 24"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 36"
Eco-Friendly Energy Efficient
Voltage 120V
Weight 12 lbs