X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2691OZ "Hatteras Bay" Down Light Pendant

Item: KK2691OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 23-3/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Max. Wattage Per Bulb 200 W
Total Fixture Wattage 200 W
Chain Length 36"
Voltage 120V
Weight 28 lbs