X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2682OZ "Hatteras Bay" Down Light Pendant

Item: KK2682OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $687.00

Price: $504.26 (Pricing is for Olde Bronze)



Details and Dimensions

Height 15"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Chain Length 36"
Voltage 120V
Weight 11 lbs