X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1897OZ "Eileen" Large Foyer Chandelier

Item: KK1897OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $897.00

Price: $658.40 (Pricing is for Olde Bronze)



Details and Dimensions

Height 28-1/2"
Width 30"
Diameter 30"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Umber Etched (OZ), White Etched (NI,CH)
Shade Material Glass
Chain Length 72"
Weight 20 lbs
Voltage 120V