X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1894OZ "Eileen" Mini Chandelier

Item: KK1894OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $294.00

Price: $215.80 (Pricing is for Olde Bronze)




Details and Dimensions

Height 14"
Width 18-1/2"
Diameter 18-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Umber Etched (OZ), White Etched (NI,CH)
Shade Material Glass
Chain Length 72"
Weight 7 lbs
Voltage 120V